Page 1 of 16

Next

Compare
S 18 LWX

COMPARE

S 18 LWX

Description
S 18 LWX CAM FOLLOWER BEARING ; 9/16" CYLINDRICAL ADJUSTABLE

RBC BEARINGS

Part # S 18 LWX

BDI # 795077

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Roller Diameter - Inch: 0.563
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
CR8-1VR

COMPARE

CR8-1VR

Description
CR 8 1 VR CAM FOLLOWER ; 4.8MM STUD X 1/2" OD X 3/8" W CST

IKO

Part # CR8-1VR

BDI # 514397

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238414

Price Inventory : Available to order
Loading Price
QTY
CR8-1VUUR

COMPARE

CR8-1VUUR

Description
CR 8 1 VUUR CAM FOLLOWER ; 4.8MM STUD X 1/2" OD X 3/8" W CST

IKO

Part # CR8-1VUUR

BDI # 514399

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238416

Price Inventory : Available to order
Loading Price
QTY
CR8-1VUU

COMPARE

CR8-1VUU

Description
CR81VUU CAM FOLLOWER BEARING ; 4.8MM STUD X 1/2" OD X 3/8" W CST

IKO

Part # CR8-1VUU

BDI # 514398

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238415

Price Inventory : Available to order
Loading Price
QTY
CR8-1VBR

COMPARE

CR8-1VBR

Description
CR 8 1 VBR CAM FOLLOWER ; 4.8MM STUD X 1/2" OD X 3/8" W CST

IKO

Part # CR8-1VBR

BDI # 514394

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement
Global Part Number GPN: 238412

Price Inventory : Available to order
Loading Price
QTY