Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
1.062
Slot to Slot Distance - Millimeter:
130.175
Other Features:
Single Row | Standard Duty | Side Mounting Steel Frame | Solid Housing | Felt Labyrinth Seal
Global Part Number GPN:
675477
Housing Style:
Center Pull Horizontal
Rolling Element:
Ball Bearing
WSTU-S2-207L;062933
Description
WSTU-S2-207L TAKE UP BEARING ; S-2000 SPHERICAL ROLLER BEARING
Part # 062933
BDI # 27296244
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.13
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
1.06
Slot to Slot Distance - Millimeter:
130.302
Slot Width - Millimeter:
26.924
Other Features:
Double Row | Wide Slot | Non-Expansion | Labyrinth Seal | With Set Screw
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
WSTU-IP-207L;049853
Description
WSTU-IP-207L TAKE UP BEARING ; IMPERIAL SPHERICAL ROLLER BEARING
Part # 049853
BDI # 27291640
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.13
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
1.06
Slot to Slot Distance - Millimeter:
130.302
Slot Width - Millimeter:
26.924
Other Features:
Double Row | Wide Slot | Non-Expansion | Labyrinth Seal
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
WSTU-IP-207LE;049854
Description
WSTU-IP-207LE TAKE UP BEARING ; IMPERIAL SPHERICAL ROLLER BEARING
Part # 049854
BDI # 27307923
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.13
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
1.06
Slot to Slot Distance - Millimeter:
130.302
Slot Width - Millimeter:
26.924
Other Features:
Double Row | Wide Slot | Expansion | Labyrinth Seal
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
NA7GJ5-2-7/16
Description
NA7GJ5-2-7/16 TAKE-UP BEARING ; POLYMER WIDE SLOT
Part # NA7GJ5-2-7/16
BDI # 20879765
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.13
Housing Material:
Cast Polymer
Mounting Method:
Shaft Mount
Slot Width - Inch:
1.06
Slot to Slot Distance - Millimeter:
130.302
Slot Width - Millimeter:
26.924
Other Features:
Poly-Round Bearing | Gray Bearing Finish | Wide Slot
Housing Style:
Unit Only
Rolling Element:
Sleeve Bearing