Page 1 of 103

Next

Compare
300RU92 AD1112 R3

COMPARE

300RU92 AD1112 R3

Description
300RU92 AD1112 R3 ; CRB 12-24 OD TIMKEN SINGLE ROW

TIMKEN

Part # 300RU92 AD1112 R3

BDI # 1336401

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456365
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
UC315-300D1

COMPARE

UC315-300D1

Description
UC315-300D1 INSERT BEARING ; 3"ID 6.2992"OD 3.2283"W

NTN

Part # UC315-300D1

BDI # 1232208

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 43
Other Features: Single Row | Heavy Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 6.299
Length Thru Bore - Millimeter: 82
Outer Race Profile: Spherical
Global Part Number GPN: 564725
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
A-UC215-300D1

COMPARE

A-UC215-300D1

Description
A-UC215-300D1 INSERT BALL BEARING ; ULTRA CLASS INSERT

NTN

Part # A-UC215-300D1

BDI # 1214920

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 34
Other Features: Single Row | Light Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 5.118
Length Thru Bore - Millimeter: 77.8
Outer Race Profile: Spherical
Global Part Number GPN: 564161
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
A-UEL215-300D1

COMPARE

A-UEL215-300D1

Description
A-UEL215-300D1 INSERT BALL BEARING ; ULTRA CLASS INSERT

NTN

Part # A-UEL215-300D1

BDI # 1214958

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 34
Other Features: Single Row | Light Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 5.118
Length Thru Bore - Millimeter: 92
Outer Race Profile: Spherical
Global Part Number GPN: 564188
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
300K

COMPARE

300K

Description
300K RADIAL BALL BRG

TIMKEN

Part # 300K Z6 FS50000

BDI # 1336395

Features

Enclosure: Open
Outer Race Width - Millimeter: 11
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 1431
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY