Page 1 of 831

Next

Compare
CF 1 SB CR

COMPARE

CF 1 SB CR

Description
CF 1 SB CR CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD

MCGILL

Part # 2100185000

BDI # 347433

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Full Complement | Corrosion Resistant | Stainless Steel Tread | Lubri-Disc Seals
Global Part Number GPN: 20676

Price Inventory : In stock
Loading Price
QTY
VCF 2 1/2

COMPARE

VCF 2 1/2

Description
VCF 2 1/2 CAM FOLLOWER BEARING ; 2-1/2" ROLLER DIA 1-5/16" ROLLER WIDTH

MCGILL

Part # 2244900000

BDI # 344176

Features

Roller Width - Inch: 1.313
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20763

Price Inventory : In stock
Loading Price
QTY
CFH 1 1/2 S

COMPARE

CFH 1 1/2 S

Description
CFH 1 1/2 S CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD

MCGILL

Part # 2140510000

BDI # 1402468

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22576

Price Inventory : In stock
Loading Price
QTY
CRS-36

COMPARE

CRS-36

Description
CRS-36 ; CAM FOLLOWER STUD SEALED

KOYO

Part # CRS-36

BDI # 1086253

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Roller Diameter - Inch: 2.25
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : In stock
Loading Price
QTY
NUKR 40 A

COMPARE

NUKR 40 A

Description
NUKR 40 A CAM FOLLOWER BEARING ; NON-RETURNABLE 40MM OD 20MM WD

SKF

Part # NUKR 40 A

BDI # 1416056

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Full Complement | Labyrinth Seals

Price Inventory : In stock
Loading Price
QTY