CCFH 3 1/2 SB

COMPARE

CCFH 3 1/2 SB

Description
CCFH 3 1/2 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 3-1/2IN OD

MCGILL

Part # 2341512000

BDI # 347109

Features

Roller Width - Inch: 2
Thread Size: 1-3/4-12
Stud Diameter - Inch: 2.75
Stud Diameter - Millimeter: 69.85
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22638

Price Inventory : Available to order
Loading Price
QTY