Page 1 of 5

Next

Compare
CF3BUU

COMPARE

CF3BUU

Description
CF3BUU CAM FOLLOWER BEARING

IKO

Part # CF3BUU

BDI # 1402849

Features

Roller Width - Inch: 0.276
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Other Features: Caged
Global Part Number GPN: 238013

Price Inventory : Available to order
Loading Price
QTY
CF3B

COMPARE

CF3B

Description
CF3B CAMFOLLOWER BEARING

IKO

Part # CF3B

BDI # 514002

Features

Roller Width - Inch: 0.276
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Other Features: Caged
Global Part Number GPN: 238012

Price Inventory : Available to order
Loading Price
QTY
CFS 3 F V

COMPARE

CFS 3 F V

Description
CFS 3 F V CAM FOLLOWER

IKO

Part # CFS3FV

BDI # 23281358

Features

Roller Width - Inch: 0.157
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 6
Roller Diameter - Inch: 0.236
Other Features: Full Complement | Single Row | 1430N Static Load Rating | 1140N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CF 3 FB

COMPARE

CF 3 FB

Description
CF 3 FB CAM FOLLOWER

IKO

Part # CF3FB

BDI # 23282498

Features

Roller Width - Inch: 0.276
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Roller Diameter - Inch: 0.394
Other Features: Caged | Stainless Steel

Price Inventory : Available to order
Loading Price
QTY
CF 3 FBR

COMPARE

CF 3 FBR

Description
CF 3 FBR CAM FOLLOWER

IKO

Part # CF3FBR

BDI # 23282500

Features

Roller Width - Inch: 0.276
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Roller Diameter - Inch: 0.394
Other Features: Caged | Stainless Steel

Price Inventory : Available to order
Loading Price
QTY