Page 1 of 4

Next

Compare
NUKRE 62 A

COMPARE

NUKRE 62 A

Description
NUKRE 62 A CAM FOLLOWER BEARING

SKF

Part # NUKRE 62 A

BDI # 1423231

Features

Roller Width - Inch: 1.102
Thread Size: M24 X 1.5
Stud Diameter - Inch: 1.102
Stud Diameter - Millimeter: 28
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Full Complement | With Eccentric Collar Pressed Onto The Stud

Price Inventory : Available to order
Loading Price
QTY
PWKRE 62.2RS

COMPARE

PWKRE 62.2RS

Description
SKF PWKRE 62.2RS

SKF

Part # PWKRE 62.2RS

BDI # 1305785

Features

Roller Width - Inch: 1.102
Thread Size: M24 X 1.5
Stud Diameter - Inch: 1.102
Stud Diameter - Millimeter: 28
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Full Complement | With Eccentric Collar Pressed Onto The Stud

Price Inventory : Available to order
Loading Price
QTY
PWKRE 72.2RS

COMPARE

PWKRE 72.2RS

Description
PWKRE 72.2RS CAM FOLLOWER ; POR NON-RETURNABLE

SKF

Part # PWKRE 72.2RS

BDI # 1305786

Features

Roller Width - Inch: 1.102
Thread Size: M24 X 1.5
Stud Diameter - Inch: 1.102
Stud Diameter - Millimeter: 28
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Full Complement | With Eccentric Collar Pressed Onto The Stud

Price Inventory : Available to order
Loading Price
QTY
NUKRE 72 A

COMPARE

NUKRE 72 A

Description
NUKRE 72 A CAM FOLLOWER BEARING

SKF

Part # NUKRE 72 A

BDI # 1423232

Features

Roller Width - Inch: 1.102
Thread Size: M24 X 1.5
Stud Diameter - Inch: 1.102
Stud Diameter - Millimeter: 28
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Full Complement | With Eccentric Collar Pressed Onto The Stud

Price Inventory : Available to order
Loading Price
QTY
CFKRE 72 UU

COMPARE

CFKRE 72 UU

Description
CFKRE 72 UU CAM FOLLOWER ; 24MM STUD X 72MM OD X 29MM W ECC CST

IKO

Part # CFKRE 72 UU

BDI # 23281278

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 1.102
Stud Diameter - Millimeter: 28
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Single Row | Carbon Steel Cage Material | 52600N Static Load Rating | 30500N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY