Page 1 of 410

Next

Compare
CCFE 3/4 SB

COMPARE

CCFE 3/4 SB

Description
CCFE 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD

MCGILL

Part # 2061212000

BDI # 343920

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20360

Price Inventory : In stock
Loading Price
QTY
MCFR 30 SB

COMPARE

MCFR 30 SB

Description
MCFR 30 SB CAM FOLLOWER BEARING ; 1.181" ROLLER DIA CROWNED SURFACE STUD

MCGILL

Part # 1630155001

BDI # 344969

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 21085

Price Inventory : In stock
Loading Price
QTY
CR-3/4-XBE

COMPARE

CR-3/4-XBE

Description
CR-3/4-XBE NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED ECCENTRIC

SMITH BEARING

Part # CR-3/4-XBE

BDI # 841174

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Full Complement | Threaded End Lubrication
Global Part Number GPN: 589768

Price Inventory : In stock
Loading Price
QTY

COMPARE

CRH-8-1

Description
CRH-8-1 HEAVY STUD TRACK ROLLER BRG

KOYO

Part # CRH-8-1

BDI # 20073506

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : In stock
Loading Price
QTY
CRSC-12

COMPARE

CRSC-12

Description
CRSC-12 STUD TRACK ROLLER

KOYO

Part # CRSC-12

BDI # 1086339

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : In stock
Loading Price
QTY