Page 1 of 60

Next

Compare
KR62-PP-A

COMPARE

KR62-PP-A

Description
KR62-PP-A GALET DE ROULEMENT ; GOUJON TYPE

INA

Part # KR62-PP-A

BDI # 18315503

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239991

Price Inventory : In stock
Loading Price
QTY
CF24-1BUU

COMPARE

CF24-1BUU

Description
CF 24 1 BUU CAM FOLLOWER BEARING ; 24MM STUD X 72MM OD X 29MM W CST

IKO

Part # CF241BUU

BDI # 513923

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Other Features: Caged
Global Part Number GPN: 237934

Price Inventory : In stock
Loading Price
QTY
KR 62 PP

COMPARE

KR 62 PP

Description
KR 62 PP CAM FOLLOWER BRG ; NON-RETURNABLE

SKF

Part # KR 62 PP

BDI # 1417355

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
NUKR62.2SK

COMPARE

NUKR62.2SK

Description
NUKR62.2SK ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # NUKR62.2SK

BDI # 1088258

Features

Roller Width - Inch: 3.15
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
KR 72 PP

COMPARE

KR 72 PP

Description
KR 72 PP CAM FOLLOWER BRG ; NON-RETURNABLE 22MMID 72MMOD 80.1MM L

SKF

Part # KR 72 PP

BDI # 1417357

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY