Page 1 of 8

Next

Compare
CFH 3-1/4 SB

COMPARE

CFH 3-1/4 SB

Description
CFH 3-1/4 SB LOAD RUNNER ; HEX/HD/SEALED 3-1/4" DIA 1-3/4" W

OSBORN LOAD RUNNERS

Part # 0009218900

BDI # 26008908

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.75
Stud Diameter - Millimeter: 44.45
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 82.55
Roller Diameter - Inch: 3.25
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CFH 3 1/2 SB

COMPARE

CFH 3 1/2 SB

Description
CFH 3 1/2 SB CAM FOLLOWER BEARING ; 3-1/2" RLR DIA 2" RLR WD

MCGILL

Part # 2340512000

BDI # 347181

Features

Roller Width - Inch: 2
Thread Size: 1-3/4-12
Stud Diameter - Inch: 1.75
Stud Diameter - Millimeter: 44.45
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22636

Price Inventory : Available to order
Loading Price
QTY
CFH 3 1/2 B

COMPARE

CFH 3 1/2 B

Description
CFH 3 1/2 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2340502000

BDI # 347179

Features

Roller Width - Inch: 2
Thread Size: 1-3/4-12
Stud Diameter - Inch: 1.75
Stud Diameter - Millimeter: 44.45
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement
Global Part Number GPN: 22634

Price Inventory : Available to order
Loading Price
QTY
CFH 3 1/2 S

COMPARE

CFH 3 1/2 S

Description
CFH 3 1/2 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2340510000

BDI # 347180

Features

Roller Width - Inch: 2
Thread Size: 1-3/4-12
Stud Diameter - Inch: 1.75
Stud Diameter - Millimeter: 44.45
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22635

Price Inventory : Available to order
Loading Price
QTY
MFCR-125

COMPARE

MFCR-125

Description
MFCR-125 TRACK ROLLER BEARING ; FLANGED STUD TYPE

SMITH BEARING

Part # MFCR-125

BDI # 841328

Features

Roller Width - Inch: 2.992
Thread Size: M48 X 5
Stud Diameter - Inch: 1.89
Stud Diameter - Millimeter: 48
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 125
Other Features: Contamination Resistant
Global Part Number GPN: 590517

Price Inventory : Available to order
Loading Price
QTY