Page 1 of 8

Next

Compare

COMPARE

CRHSB-56

Description
CRHSB-56 ; HEAVY STUD TRACK ROLLER

KOYO

Part # CRHSB-56

BDI # 20073541

Features

Roller Width - Inch: 2
Thread Size: 1-3/4-12
Stud Diameter - Inch: 1.75
Stud Diameter - Millimeter: 44.45
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
CFH 3-1/4 SB

COMPARE

CFH 3-1/4 SB

Description
CFH 3-1/4 SB LOAD RUNNER ; HEX/HD/SEALED 3-1/4" DIA 1-3/4" W

OSBORN LOAD RUNNERS

Part # 0009218900

BDI # 26008908

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.75
Stud Diameter - Millimeter: 44.45
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 82.55
Roller Diameter - Inch: 3.25
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CFH 3 SB

COMPARE

CFH 3 SB

Description
CFH 3 SB LOAD RUNNER ; HEX/HD/SEALED

OSBORN LOAD RUNNERS

Part # 0009218300

BDI # 25991989

Features

Roller Width - Inch: 1.749
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.749
Stud Diameter - Millimeter: 44.425
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CFH 3 S

COMPARE

CFH 3 S

Description
CFH 3 S LOAD RUNNER ; HD W/SEALS

OSBORN LOAD RUNNERS

Part # 0009218200

BDI # 26006475

Features

Roller Width - Inch: 1.749
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.749
Stud Diameter - Millimeter: 44.425
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CFH 3 1/2 B

COMPARE

CFH 3 1/2 B

Description
CFH 3 1/2 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2340502000

BDI # 347179

Features

Roller Width - Inch: 2
Thread Size: 1-3/4-12
Stud Diameter - Inch: 1.75
Stud Diameter - Millimeter: 44.45
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement
Global Part Number GPN: 22634

Price Inventory : Available to order
Loading Price
QTY