Page 1 of 71

Next

Compare
MCF 26 SB

COMPARE

MCF 26 SB

Description
MCF 26 SB CAM FOLLOWER BEARING ; 26MM ROLLER DIA 12MM ROLLER WIDTH

MCGILL

Part # 1626015001

BDI # 344742

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20928

Price Inventory : In stock
Loading Price
QTY
MCFR 22 SB

COMPARE

MCFR 22 SB

Description
MCFR 22 SB CAM FOLLOWER BEARING ; 22MM ROLLER DIA 12MM ROLLER WIDTH

MCGILL

Part # 1622155001

BDI # 344937

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 590678

Price Inventory : In stock
Loading Price
QTY
KR22-PP-A

COMPARE

KR22-PP-A

Description
KR22-PP-A STUD TYPE TRACK ROLLER ; 10MM ID X 22MM OD

INA

Part # KR22-PP-A

BDI # 1174897

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239983

Price Inventory : In stock
Loading Price
QTY
CF10BUURM

COMPARE

CF10BUURM

Description
CF10BUURM CAM FOLLOWER BEARING

IKO

Part # CF10BUURM

BDI # 513804

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Other Features: Caged
Global Part Number GPN: 237815

Price Inventory : In stock
Loading Price
QTY
MCFE 26A SX

COMPARE

MCFE 26A SX

Description
MCFE 26A SX CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1626032301

BDI # 344867

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1.25
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 590863

Price Inventory : Available to order
Loading Price
QTY