Page 1 of 18

Next

Compare
CRSB-64

COMPARE

CRSB-64

Description
CRSB-64 STUD TRACK ROLLER ; SEALED

KOYO

Part # CRSB-64

BDI # 1086281

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Full Complement

Price Inventory : In stock
Loading Price
QTY
CFE 4 SB

COMPARE

CFE 4 SB

Description
CFE 4 SB CAM FOLLOWER BEARING ; 4" RLR DIA 2-1/4" RLR WD

MCGILL

Part # 2400212000

BDI # 344080

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.4
Stud Diameter - Millimeter: 35.56
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20446

Price Inventory : In stock
Loading Price
QTY
CRH48VBUU

COMPARE

CRH48VBUU

Description
CRH48VBUU CAM FOLLOWER BEARING

IKO

Part # CRH48VBUU

BDI # 514496

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238514

Price Inventory : In stock
Loading Price
QTY
CFH 3-1/4 SB

COMPARE

CFH 3-1/4 SB

Description
CFH 3-1/4 SB LOAD RUNNER ; HEX/HD/SEALED 3-1/4" DIA 1-3/4" W

OSBORN LOAD RUNNERS

Part # 0009218900

BDI # 26008908

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.75
Stud Diameter - Millimeter: 44.45
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 82.55
Roller Diameter - Inch: 3.25
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CCFH 3 1/4 SB

COMPARE

CCFH 3 1/4 SB

Description
CCFH 3 1/4 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2321512000

BDI # 347112

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 82.55
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22632

Price Inventory : Available to order
Loading Price
QTY