FCF 2 1/2
        
            Description
            
            FCF 2 1/2 CAM FOLLOWER BEARING ; 2-1/2" ROLLER DIA 1-11/16" ROLLER WIDTH
    
Part # 2244600000
BDI # 344154
Features
        
                            Roller Width - Inch:
                            
                                1.688
                        
        
                            Thread Size:
                            
                                1-1/4
                        
        
                            Stud Diameter - Inch:
                            
                                1
                        
        
                            Stud Diameter - Millimeter:
                            
                                25.4
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                63.5
                        
        
                            Other Features:
                            
                                End Plug | Black Oxide Coating | Rubber Lip Seals
                        
        
                            Global Part Number GPN:
                            
                                20818