CFH 2 SB
        
            Description
            
            CFH 2 SB CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD
    
Part # 2200512000
BDI # 347162
Features
        
                            Roller Width - Inch:
                            
                                1.25
                        
        
                            Thread Size:
                            
                                1-1/8-12
                        
        
                            Stud Diameter - Inch:
                            
                                1.125
                        
        
                            Stud Diameter - Millimeter:
                            
                                28.575
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                50.8
                        
        
                            Other Features:
                            
                                Full Complement | Lubri-Disc Seals
                        
        
                            Global Part Number GPN:
                            
                                22601
                        
        
H 64 LW
        
            Description
            
            H 64 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 2" DIA 1-1/4" WIDTH
    
Part # H64LW
BDI # 795003
Features
        
                            Roller Width - Inch:
                            
                                1.25
                        
        
                            Thread Size:
                            
                                1-1/8-12
                        
        
                            Stud Diameter - Inch:
                            
                                1.125
                        
        
                            Stud Diameter - Millimeter:
                            
                                28.575
                        
        
                            Roller Width - Millimeter:
                            
                                31.75
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                50.8
                        
        
                            Roller Diameter - Inch:
                            
                                2
                        
        
Features
        
                            Roller Width - Inch:
                            
                                1.25
                        
        
                            Thread Size:
                            
                                1-1/8-12
                        
        
                            Stud Diameter - Inch:
                            
                                1.25
                        
        
                            Stud Diameter - Millimeter:
                            
                                31.75
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                50.8
                        
        
                            Roller Diameter - Inch:
                            
                                2
                        
        
                            Other Features:
                            
                                Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class
                        
        
Features
        
                            Roller Width - Inch:
                            
                                1.25
                        
        
                            Thread Size:
                            
                                1-1/8-12
                        
        
                            Stud Diameter - Inch:
                            
                                1.125
                        
        
                            Stud Diameter - Millimeter:
                            
                                28.575
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                50.8
                        
        
                            Roller Diameter - Inch:
                            
                                2
                        
        
                            Other Features:
                            
                                High Alloy Steel Tread | Lubri-Disc Seals
                        
        
CCFH 2 1/4 SB
        
            Description
            
            CCFH 2 1/4 SB CAM FOLLOWER BEARING ; STUD MOUNT ROLLER
    
Part # 2221512000
BDI # 347103
Features
        
                            Roller Width - Inch:
                            
                                1.25
                        
        
                            Thread Size:
                            
                                1-1/8-12
                        
        
                            Stud Diameter - Inch:
                            
                                1.125
                        
        
                            Stud Diameter - Millimeter:
                            
                                28.575
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                57.15
                        
        
                            Other Features:
                            
                                Full Complement | Lubri-Disc Seals
                        
        
                            Global Part Number GPN:
                            
                                22609