CH 160 LW
        
            Description
            
            CH 160 LW CAM FOLLOWER BEARING ; 5" CROWNED SOCKET HEAD/SEALED
    
Part # CH 160 LW
BDI # 794647
Features
        
                            Roller Width - Inch:
                            
                                2.75
                        
        
                            Thread Size:
                            
                                2-1/2-12
                        
        
                            Stud Diameter - Inch:
                            
                                2.5
                        
        
                            Stud Diameter - Millimeter:
                            
                                63.5
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                127
                        
        
                            Roller Diameter - Inch:
                            
                                5
                        
        
                            Other Features:
                            
                                Screwdriver Slot
                        
        
H 160 LW
        
            Description
            
            H 160 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 5" OD X 2.5" STUD DIA
    
Part # H 160 LW
BDI # 794963
Features
        
                            Roller Width - Inch:
                            
                                2.75
                        
        
                            Thread Size:
                            
                                2-1/2-12
                        
        
                            Stud Diameter - Inch:
                            
                                2.5
                        
        
                            Stud Diameter - Millimeter:
                            
                                63.5
                        
        
                            Roller Width - Millimeter:
                            
                                69.85
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                127
                        
        
                            Roller Diameter - Inch:
                            
                                5
                        
        
CRSBR-96
        
            Description
            
            CRSBR-96 TRACK ROLLER CAM FOLLOWER ; SEALED CYLINDRICAL OD
    
Part # CRSBR-96
BDI # 22133941
Features
        
                            Roller Width - Inch:
                            
                                3.25
                        
        
                            Thread Size:
                            
                                2-1/2-12
                        
        
                            Stud Diameter - Inch:
                            
                                2.5
                        
        
                            Stud Diameter - Millimeter:
                            
                                63.5
                        
        
                            Roller Width - Millimeter:
                            
                                82.55
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                152.4
                        
        
                            Roller Diameter - Inch:
                            
                                6
                        
        
Features
        
                            Roller Width - Inch:
                            
                                3
                        
        
                            Thread Size:
                            
                                2-1/2-12
                        
        
                            Stud Diameter - Inch:
                            
                                2.5
                        
        
                            Stud Diameter - Millimeter:
                            
                                63.5
                        
        
                            Roller Width - Millimeter:
                            
                                76.2
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                152.4
                        
        
                            Roller Diameter - Inch:
                            
                                6
                        
        
Features
        
                            Roller Width - Inch:
                            
                                3
                        
        
                            Thread Size:
                            
                                2-1/2-12
                        
        
                            Stud Diameter - Inch:
                            
                                2.5
                        
        
                            Stud Diameter - Millimeter:
                            
                                63.5
                        
        
                            Roller Width - Millimeter:
                            
                                76.2
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                152.4
                        
        
                            Roller Diameter - Inch:
                            
                                6