Page 1 of 26

Next

Compare
CFES10-1BUUR

COMPARE

CFES10-1BUUR

Description
CFES 10 1 BUUR CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W SOL ECC CST

IKO

Part # CFES10-1BUUR

BDI # 514056

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1.25
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Caged
Global Part Number GPN: 238067

Price Inventory : Available to order
Loading Price
QTY
MCFE 26A SX

COMPARE

MCFE 26A SX

Description
MCFE 26A SX CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # MCFE 26A SX

BDI # 344867

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1.25
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 590863

Price Inventory : Available to order
Loading Price
QTY
CFES10-1BUU

COMPARE

CFES10-1BUU

Description
CFES 10 1 BUU CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W SOL ECC CST

IKO

Part # CFES10-1BUU

BDI # 514055

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1.25
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Caged
Global Part Number GPN: 238066

Price Inventory : Available to order
Loading Price
QTY
CF10-1VUUR

COMPARE

CF10-1VUUR

Description
CF 10 1 VUUR CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W CST

IKO

Part # CF10-1VUUR

BDI # 513798

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1.25
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 237807

Price Inventory : Available to order
Loading Price
QTY
NUCF 10 1 BR

COMPARE

NUCF 10 1 BR

Description
NUCF 10 1 BR CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W HD CST

IKO

Part # NUCF 10 1 BR

BDI # 23284384

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1.25
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Carbon Steel Cage Material | 11500N Static Load Rating | 10400N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY