Features
Roller Width - Inch:
0.984
Thread Size:
M16X1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Caged | End Plug | Block Oxide Coating | Lubri-Disc Seals
Global Part Number GPN:
21169
Features
Roller Width - Inch:
0.984
Thread Size:
M16X1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Caged | End Plug | Block Oxide Coating | Lubri-Disc Seals
Global Part Number GPN:
590880
Features
Roller Width - Inch:
0.768
Thread Size:
M16X1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement | Screwdriver Slot