KRVE 52 PPA

COMPARE

KRVE 52 PPA

Description
KRVE 52 PPA NEEDLE ROLLER BEARING

SKF

Part # KRVE 52 PPA

BDI # 1417335

Features

Roller Width - Inch: 0.945
Thread Size: M20X1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
SDMCF 50

COMPARE

SDMCF 50

Description
NOT AVAILABLE IN CANADA

MCGILL

Part # 1650380000

BDI # 347387

Features

Roller Width - Inch: 1.181
Thread Size: M20X1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 50
Other Features: Caged | End Plug | Block Oxide Coating | Lubri-Disc Seals
Global Part Number GPN: 21170

Price Inventory : Available to order
Loading Price
QTY