Page 1 of 5

Next

Compare
CF3BUU

COMPARE

CF3BUU

Description
CF3BUU CAM FOLLOWER BEARING

IKO

Part # CF3BUU

BDI # 1402849

Features

Roller Width - Inch: 0.276
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Other Features: Caged
Global Part Number GPN: 238013

Price Inventory : Available to order
Loading Price
QTY
CF3UU

COMPARE

CF3UU

Description
CF3UU CAM FOLLOWER BEARING

IKO

Part # CF3UU

BDI # 514005

Features

Roller Width - Inch: 0.276
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238014

Price Inventory : Available to order
Loading Price
QTY
CF3BUUR

COMPARE

CF3BUUR

Description
CF3BUUR CAM FOLLOWER BEARING

IKO

Part # CF-3-BUUR

BDI # 514004

Features

Roller Width - Inch: 0.276
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Other Features: Caged
Global Part Number GPN: 590599

Price Inventory : Available to order
Loading Price
QTY
CFS 3 F V

COMPARE

CFS 3 F V

Description
CFS 3 F V CAM FOLLOWER ; 3MM STUD X 6MM OD X 4MM W SST

IKO

Part # CFS 3 F V

BDI # 23281358

Features

Roller Width - Inch: 0.157
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 6
Roller Diameter - Inch: 0.236
Other Features: Full Complement | Single Row | 1430N Static Load Rating | 1140N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFS 3 F

COMPARE

CFS 3 F

Description
CFS 3 F CAM FOLLOWER ; 3MM STUD X 6MM OD X 4MM W SST

IKO

Part # CFS 3 F

BDI # 23281356

Features

Roller Width - Inch: 0.157
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 6
Roller Diameter - Inch: 0.236
Other Features: Single Row | Brass Cage Material | 488N Static Load Rating | 504N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY