NUKR120
        
            Description
            
            NUKR120 CAM FOLLOWER ; NON-RETURNABLE 120MM 53MM 42MM DIA
    
Part # NUKR120
BDI # 1227367
Features
        
                            Roller Width - Inch:
                            
                                1.969
                        
        
                            Thread Size:
                            
                                M42 X 1.5
                        
        
                            Stud Diameter - Inch:
                            
                                1.654
                        
        
                            Stud Diameter - Millimeter:
                            
                                42
                        
        
                            Enclosure:
                            
                                Metal Shielded
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                120
                        
        
                            Roller Diameter - Inch:
                            
                                4.724
                        
        
                            Other Features:
                            
                                Full Complement | Screwdriver Slot