Page 1 of 7

Next

Compare
MR 40 SS

COMPARE

MR 40 SS

Description
MR 40 SS NEEDLE ROLLER BEARING ; 2-1/2" BORE 3-1/4" OD 1-3/4" WID

MCGILL

Part # 5454030000

BDI # 347269

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 3.25
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 23103
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
B-1612

COMPARE

B-1612

Description
B-1612 NEEDLE ROLLER BEARING ; DRAWN CUP FULL

KOYO

Part # B-1612

BDI # 1085750

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.25
Retainer: No
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN: 591691
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
LM11949-2

COMPARE

LM11949-2

Description
LM11949-20024 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 3/4" BORE 21/32" WD

TIMKEN

Part # LM11949-20024

BDI # 1363887

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Light Medium Duty
Global Part Number GPN: 648291
Precision Class: Standard
Basic Number: LM11949

Price Inventory : In stock
Loading Price
QTY
SFT-16

COMPARE

SFT-16

Description
SFT-16 FLANGE BEARING UNIT ; 1" BORE 3.9" BOLT CIRCLE 2 HOLE

SEALMASTER

Part # 700543

BDI # 351883

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.925
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Flinger
Global Part Number GPN: 16820
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
CF 1 SB

COMPARE

CF 1 SB

Description
CF 1 SB CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD

MCGILL

Part # 2100112000

BDI # 1402430

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20675

Price Inventory : In stock
Loading Price
QTY