Page 1 of 44

Next

Compare
6304LLUC3/EM

COMPARE

6304LLUC3/EM

Description
6304LLUC3/EM DEEP GROOVE BALL BEARING ; 20MM ID 52MM OD 15MM W DOUBLE SEALED

NTN

Part # 6304LLUC3/EM

BDI # 1208024

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1033
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
CF 7/8 S

COMPARE

CF 7/8 S

Description
CF 7/8 S CAM FOLLOWER BEARING ; 7/8" RLR DIA 1/2" RLR WD

MCGILL

Part # 2080110000

BDI # 344014

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20652

Price Inventory : In stock
Loading Price
QTY
6302ZZC3/EM

COMPARE

6302ZZC3/EM

Description
6302ZZC3/EM DEEP GROOVE BALL BEARING ; 15MM ID 42MM OD 13MM W DOUBLE SHIELDED

NTN

Part # 6302ZZC3/EM

BDI # 1207912

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 13
Other Features: Deep Groove | Electric Motor Grade
Inch - Metric: Metric
Outside Diameter - Inch: 1.654

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
F2B-SCEZ-100-PCR

COMPARE

F2B-SCEZ-100-PCR

Description
F2B-SCEZ-100-PCR FLANGED BLOCK BALL BRG

DODGE

Part # 127525

BDI # 259607

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.175
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Global Part Number GPN: 550427
Housing Style: 2 Bolt Flange Block
Housing Material: Polymer
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
F2B-SC-108

COMPARE

F2B-SC-108

Description
F2B-SC-108 FLANGED BLOCK BEARING

DODGE

Part # 124268

BDI # 258585

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Nominal Bolt Circle Diameter Round - Inch: 5.7
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 550340
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY