CF 1 1/2 SB
Description
CF 1 1/2 SB CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD
Part # 2140112000
BDI # 1402431
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20723
L713010-2
Description
L713010-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # L713010-20024
BDI # 1363092
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
101.6
Other Features:
Light Duty
Global Part Number GPN:
649315
Precision Class:
Standard
Basic Number:
L713010
LM603014-2
Description
LM603014-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 3.149" OD 19/32" WD
Part # LM603014-20024
BDI # 1364792
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.149
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
79.985
Other Features:
Light Medium Duty
Global Part Number GPN:
649031
Precision Class:
Standard
Basic Number:
LM603014
LM603049-2;LM603049-20024
Description
LM603049-2 ; LM603049-20024 TR BRG CONE ; PRECISION 1-25/32" BORE 25/32" WD
Part # LM603049-20024
BDI # 1364802
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty
Global Part Number GPN:
646126
Precision Class:
Standard
Basic Number:
LM603049
3720-2
Description
3720-20082 TAPERED ROLLER BEARING CUP ; 93.264MM OD X 23.812MM W
Part # 3720-20082
BDI # 1338407
Features
Component:
Cup
Width - Millimeter:
23.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
93.269
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
3720