EF-060808
Description
EF-060808 PLAIN BEARING ; 0.377"X0.503"X1/2"X11/16"X1/16"
Part # 202011
BDI # 1402977
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Flange Outside Diameter - Millimeter:
17.475
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.503
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
9.525
Global Part Number GPN:
490141
MR 16 SS
Description
MR 16 SS NEEDLE ROLLER BEARING ; 1" BORE 1-1/2" OD 1" WID
Part # 5451630000
BDI # 345546
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23017
Self Aligning:
No
MR 28 SS
Description
MR 28 SS NEEDLE ROLLER BEARING ; 1-3/4" BORE 2-5/16" OD 1-1/4" WID
Part # 5452830000
BDI # 345589
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23071
Self Aligning:
No
SB 22211 C3 W33 SS
Description
SB 22211 C3 W33 SS SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 0311066000
BDI # 344327
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
MI 13 N
Description
MI 13 N BEARING INNER RACE ; NON-RETURNABLE 1" OD 3/4" WID
Part # 0001330000
BDI # 345309
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN:
22919
Self Aligning:
No