Page 1 of 3

Next

Compare
2202 E-2RS1TN9

COMPARE

2202 E-2RS1TN9

Description
2202 E-2RS1TN9 SELF ALIGNING BALL BRG ; 15MM BORE 35MM OD 14MM IR WD

SKF

Part # 2202 E-2RS1TN9

BDI # 1415154

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
2201 E-2RS1TN9

COMPARE

2201 E-2RS1TN9

Description
2201 E-2RS1TN9 SELF ALIGNING BALL BRG ; 12MM BORE 32MM OD 14MM IR WD

SKF

Part # 2201 E-2RS1TN9

BDI # 1415160

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.26

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
BH-68

COMPARE

BH-68

Description
BH-68 ; DRAWN CUP HD FULL

KOYO

Part # BH-68

BDI # 1085976

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 0.625
Retainer: No
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Heavy Duty
Global Part Number GPN: 591853
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
LM11900LA-902A1

COMPARE

LM11900LA-902A1

Description
LM11900LA-902A1 TAPERED ROLLER BRG ASSY ; SINGLE ROW 4 OD

TIMKEN

Part # LM11900LA-902A1

BDI # 1363865

Features

Component: Assembly
Inch - Metric: Inch
Bore - Millimeter: 19.05
Bore - Inch: 0.75
Other Features: 1 Single Cone | Light Medium Duty | With Duo-Face-Plus Seal

Global Part Number GPN: 658389
Assembly Components: LM11949 (1) | LM11900LA (1)
Basic Number: LM11900LA
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY
R8VVC3

COMPARE

R8VVC3

Description
R8VVC3 DEEP GROOVE BALL BEARING ; 1/2" BOREX1-1/8" ODX1/4 " W 1-ROW

NSK

Part # R8VVC3

BDI # 1193119

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7.95
Other Features: Miniature Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 1.125

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5492
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY