FLCTE25-XL

COMPARE

FLCTE25-XL

Description
FLCTE25-XL X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE 25MM BORE 76MM BOLTCIRCLE

INA

Part # FLCTE25-XL-SSA

BDI # 1411484

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 31
Nominal Bolt Circle Diameter Round - Inch: 3
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Small Center Bolt
Global Part Number GPN: 548657
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
CB-4046-36

COMPARE

CB-4046-36

Description
CB-4046-36 SLEEVE BEARING ; 2-1/2" BORE 2-7/8" OD 4-1/2" LTB

ISOSTATIC

Part # 104921

BDI # 523316

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 2.5
Nominal Outside Diameter - Inch: 2.875
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 2.875
Length Thru Bore - Millimeter: 114.3
Nominal Bore - Millimeter: 63.5
Length Thru Bore - Inch: 4.5
Global Part Number GPN: 490020

Price Inventory : Available to order
Loading Price
QTY
HK2520-2RS-L271

COMPARE

HK2520-2RS-L271

Description
HK2520-2RS-L271 ROULEMENT A AIGUILLE ; TIRE COUPE

INA

Part # HK2520-2RS-L271

BDI # 18313026

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.26
Retainer: Yes
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN: 591148
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RAE20-XL-NPP-NR

COMPARE

RAE20-XL-NPP-NR

Description
RAE20-XL-NPP-NR JOINT E BLOCAGE ; MET ALESAGE ECO

INA

Part # RAE20-XL-NPP-NR

BDI # 1412128

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 14
Other Features: Single Row

Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 31
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
IR 7194

COMPARE

IR 7194

Description
IR 7194 PITCHLIGN BEARING INNER RING ; 3/4" BORE 1" OD 1" WID

RBC BEARINGS

Part # IR7194

BDI # 796104

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring | Precision Ground
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY