SCJT 1/2
Description
SCJT 1/2 FLANGE BRG UNIT ; 1/2" BORE 3" BOLT CIRCLE 2 HOLE
Part # SCJT 1/2
BDI # 1372569
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
23.825
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race
Global Part Number GPN:
546757
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Features
Enclosure:
Not Applicable
Housing Width - Millimeter:
12
Material - Ball:
Steel
Material - Liner:
Copper
Material - Outer Member:
Die Cast Zinc Alloy
Mounting Thread:
M12 X 1.75
Thread Direction:
Left Hand
Inch - Metric:
Metric
Other Features:
Insert Type
Rolling Element:
Spherical Plain Bearing