Page 1 of 7

Next

Compare
CS205LLU

COMPARE

CS205LLU

Description
CS205LLU INSERT BEARING ; 25MM ID 52MM OD 15MM W DOUBLE SEALED

NTN

Part # CS205LLU

BDI # 1216352

Features

Inner Race Profile: Standard Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 15
Other Features: Single Row | Light Duty
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 15
Outer Race Profile: Spherical
Global Part Number GPN: 564390
Mounting Method: Shaft Mount

Price Inventory : In stock
Loading Price
QTY
M84210-2

COMPARE

M84210-2

Description
M84210-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-11/32" OD 0.72" WD

TIMKEN

Part # M84210-20024

BDI # 1366547

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 2.344
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 59.538
Other Features: Medium Duty
Global Part Number GPN: 649611
Precision Class: Standard
Basic Number: M84210

Price Inventory : In stock
Loading Price
QTY
382S-2

COMPARE

382S-2

Description
382S-20024 TAPERED ROLLER BEARING CUP ; PRECISION 3-13/16" OD 0.798" WD

TIMKEN

Part # 382S-20024

BDI # 1338694

Features

Component: Cup
Width - Millimeter: 20.269
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 3.813

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 96.85
Global Part Number GPN: 646306
Precision Class: Standard
Basic Number: 382S

Price Inventory : In stock
Loading Price
QTY
22215 EK/C3

COMPARE

22215 EK/C3

Description
22215 EK /C3 SPHR ROLLER BRG ; 75MM BORE 130MM OD 31MM WID

SKF

Part # 22215 EK/C3

BDI # 1418893

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NP-31

COMPARE

NP-31

Description
NP-31 PILLOW BLOCK BALL BEARING ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2 HOLE

SEALMASTER

Part # 700196

BDI # 351798

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row
Global Part Number GPN: 6569
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY