Page 1 of 3

Next

Compare
6204DDUC3

COMPARE

6204DDUC3

Description
6204DDUC3 DEEP GROOVE BALL BEARING ; 20MM BOREX47MM ODX14MM W 1-ROW

NSK

Part # 6204DDUC3

BDI # 1412879

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5972
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
VF2S-112M

COMPARE

VF2S-112M

Description
VF2S-112M FLANGE BEARING UNIT ; 3/4" BORE 2.8" BOLT CIRCLE 2 BOLT

BROWNING

Part # 767352

BDI # 311551

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 2.8
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN: 550154
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
6006LLUC3/EM

COMPARE

6006LLUC3/EM

Description
6006LLUC3/EM DEEP GROOVE BALL BEARING ; 30MM ID 55MM OD 13MM W DOUBLE SEALED

NTN

Part # 6006LLUC3/EM

BDI # 1204709

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 13
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.165

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1070
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
HK1612-B

COMPARE

HK1612-B

Description
HK1612-B DRAWN CUP NDL RLR BRG ; 16MM BORE 22MM OD

INA

Part # HK1612-B

BDI # 18312826

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.866
Retainer: Yes
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN: 591318
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
6205DDUC3

COMPARE

6205DDUC3

Description
6205DDUC3 DEEP GROOVE BALL BEARING ; 25MM BOREX52MM ODX15MM W 1-ROW

NSK

Part # 6205DDUC3

BDI # 1412887

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5969
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY