Page 1 of 3

Next

Compare
SNP1.3/16

COMPARE

SNP1.3/16

Description
SNP1.3/16 PILLOW BLOCK MOUNTED UNIT ; SELF-LUBE SHORT BASE CAST IRON

RHP BEARING

Part # SNP1.3/16

BDI # 17762590

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row
Housing Style: 2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch: 2.6

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 42.9

Price Inventory : In stock
Loading Price
QTY
6204-2RS

COMPARE

6204-2RS

Description
6204-2RS DEEP GROOVE BALL BEARING ; 20MM ID 47MM OD 14MM WD SR 2 SEALS

TIMKEN

Part # 6204-2RS

BDI # 1424835

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No

Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
PSHE30-XL-N

COMPARE

PSHE30-XL-N

Description
PSHE30-XL-N BASE TARAUDEE UNITE ; PLUMMER BLOCK

INA

Part # PSHE30-XL-N

BDI # 18314373

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 35.7
Other Features: Single Row
Global Part Number GPN: 493730
Housing Style: 2 Bolt Tap Base Pillow Block

Nominal Bolt Center to Center - Inch: 2.6
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
RLS 10-2RS1

COMPARE

RLS 10-2RS1

Description
RLS 10-2RS1 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 1-1/4"B 2-3/4"OD 11/16"WD

SKF

Part # RLS 10-2RS1

BDI # 1419920

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 17.475
Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 262979
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
UCPX11-35

COMPARE

UCPX11-35

Description
UCPX11-35 PILLOW BLOCK BEARING ; 2-3/16" BORE 2-3/4" BASE-CTR HGT 2 HOLE

AMI BEARINGS

Part # UCPX11-35

BDI # 116205

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | Medium Duty
Global Part Number GPN: 524516
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY