MP-31
Description
MP-31 PILLOW BLOCK BEARING UNIT ; 1-15/16" BORE 2-1/2" BASE-CTR HGT 2 HOLE
Part # 701870
BDI # 351931
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Other Features:
Single Row
Global Part Number GPN:
6197
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
0.75
Bore 2 - Millimeter:
19.837
Height - Inch:
0.625
Bore 2 - Inch:
0.781
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.688
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Double Collar | Heavy Duty
Global Part Number GPN:
522570
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
GYA104RRB
Description
GYA104RRB INSERT BRG ; 1-1/4" BORE NARROW IR 2.835" OD
Part # GYA104RRB
BDI # 1356536
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
36.678
Outer Race Profile:
Spherical
Global Part Number GPN:
561334
Mounting Method:
Set Screw
RCJT 1/2
Description
RCJT 1/2 FLANGE BRG UNIT ; 1/2" BORE 3" BOLT CIRCLE 2 HOLE
Part # RCJT 1/2
BDI # 1371601
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | With Set Screw
Global Part Number GPN:
546789
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar