22315EMW33C3
Description
22315EMW33C3 SPHERICAL RLR BRG ; 75MM ID 160MM OD 55MM WD
Part # 22315EMW33C3
BDI # 20054406
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HH224310B-2
Description
HH224310B-2 TAPERED ROLLER BRG CUP ; SINGLE 8-12 OD
Part # HH224310B-20024
BDI # 1357515
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
223.723
Inch - Metric:
Inch
Outside Diameter - Inch:
8.375
Flange Outside Diameter - Inch:
8.808
Outside Diameter - Millimeter:
212.725
Other Features:
Heavy Duty | Flanged OD | With Keyway or Slot
Global Part Number GPN:
649916
Precision Class:
Standard
Basic Number:
HH224310B
NP080525-20902
Description
NP080525-20902 TAPERED ROLLER BRG CONE ; SINGLE ROW <4 OD
Part # NP080525-20902
BDI # 24625932
Features
Component:
Cone
Width - Millimeter:
25.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
60.325
Precision Class:
Standard
Basic Number:
NP080525-20902
14116-2
Description
14116-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1.19" BORE 0.771" WD
Part # 14116-20024
BDI # 1310599
Features
Component:
Cone
Width - Millimeter:
19.583
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
650060
Precision Class:
Standard
Basic Number:
14116
22317EMW33C3
Description
22317EMW33C3 SPHERICAL RLR BRG ; 85MM ID 180MM OD 60MM WD ST CAGE
Part # 22317EMW33C3
BDI # 20054408
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing