Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Full Complement | No Cage
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
NK80/35R+1R70X80X3
Description
NK80/35R+1R70X80X3 NEEDLE ROLLER BEARING ; NON-RETURNABLE 70MM ID 95MM OD 35MM W
Part # NK80/35R+1R70X80X3
BDI # 1225919
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Oil Hole and Lubrication Groove | Steel Cage
Self Aligning:
No
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.188
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
R166ZZP6
Description
R166ZZP6 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 4.762MM ID 9.525MM OD
Part # R166ZZP6
BDI # 1228340
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.375
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Full Complement | No Cage
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium