Page 1 of 76

Next

Compare
KG300AR0

COMPARE

KG300AR0

Description
KG300AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG300AR0-RBC

BDI # 797424

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 32
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG300XP0

COMPARE

KG300XP0

Description
KG300XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG300XP0-RBC

BDI # 797426

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 32
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG300AR0

COMPARE

KG300AR0

Description
KDN.KG300AR0 ANGULAR CONTACT BALL BRG ; 30"X32"X1"

KAYDON

Part # KG300AR0

BDI # 21579857

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 32
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7310 BECBJ/WTVT300

COMPARE

7310 BECBJ/WTVT300

Description
7310 BECBJ/WTVT300 ANG CONTACT BALL BRG

SKF

Part # 7310 BECBJ/WTVT300

BDI # 1296926

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Normal Axial Internal Clearance
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
N.41518.H300

COMPARE

N.41518.H300

Description
NTN N.41518.H300

NTN

Part # N.41518.H300

BDI # 20367015

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.78
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY