09062-2
Description
09062-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 5/8" BORE 0.848" WD
Part # 09062-20024
BDI # 1309856
Features
Component:
Cone
Width - Millimeter:
21.539
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647007
Precision Class:
Standard
Basic Number:
9062
382S-2
Description
382S-20024 TAPERED ROLLER BEARING CUP ; PRECISION 3-13/16" OD 0.798" WD
Part # 382S-20024
BDI # 1338694
Features
Component:
Cup
Width - Millimeter:
20.269
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.813
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
96.85
Global Part Number GPN:
646306
Precision Class:
Standard
Basic Number:
382S
NKI30/20-TV-XL
Description
NKI30/20-TV-XL X-LIFE NEEDLE ROLLER BRG ; 30MM X 45MM X 20MM
Part # NKI30/20-TV-XL
BDI # 1175697
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591222
Self Aligning:
No
M802011-2
Description
M802011-20082 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-1/4" OD 0.795" WD
Part # M802011-20082
BDI # 1366526
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
82.55
Other Features:
Medium Duty
Global Part Number GPN:
646940
Precision Class:
Standard
Basic Number:
M802011
3205BTNC3
Description
3205BTNC3 ANGULAR CONTACT BALL BEARING ; 25MM BOREX52MM ODX20.6MM W 2-ROW
Part # 3205BTNC3
BDI # 17757652
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)