Features
Component:
Cup
Width - Millimeter:
38.1
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
161.925
Other Features:
Hardened Steel Case
Precision Class:
Standard
Basic Number:
752
3307B-2RSNRTNC3
Description
3307B-2RSNRTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3307B-2RSNRTNC3
BDI # 17757728
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3308NRJC3
Description
3308NRJC3 ANGULAR CONTACT BALL BEARING ; 40MM BOREX90MM ODX36.5MM W 2-ROW
Part # 3308NRJC3
BDI # 1185694
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
256540
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
21316EAE4C3
Description
21316EAE4C3 SPHERICAL ROLLER BEARING ; 80MM BOREX170MM ODX39MM W
Part # 21316EAE4C3
BDI # 1183919
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
3212BTNC3
Description
3212BTNC3 ANGULAR CONTACT BALL BEARING ; 60MM BOREX110MM ODX36.5MM W 2-ROW
Part # 3212BTNC3
BDI # 17757689
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)