Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257505
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
685-2
Description
685-20024 TAPERED ROLLER BEARING CONE ; PRECISION 3-7/8" BORE 1-5/8" WID
Part # 685-20024
BDI # 1349621
Features
Component:
Cone
Width - Millimeter:
41.275
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646404
Precision Class:
Standard
Basic Number:
685
22311EAE4C3
Description
22311EAE4C3 SPHERICAL ROLLER BEARING ; 55MM BOREX120MM ODX43MM W 2-ROW
Part # 22311EAE4C3
BDI # 1184240
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
4T-JH415610
Description
4T-JH415610 TAPERED RLR BRG CUP ; SGL 140MMX42MM STL
Part # JH415610
BDI # 17142048
Features
Component:
Cup
Width - Millimeter:
42.012
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
140.005
Other Features:
Heavy Duty | Carburized Steel Case
Precision Class:
Standard
Basic Number:
JH415610
623
Description
623 DEEP GROOVE BALL BEARING ; CLASS STD SINGLE ROW 2.25" ID 10EA/PAK
Part # 623
BDI # 1348089
Features
Enclosure:
Open
Component:
Cone
Outer Race Width - Millimeter:
4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No