22315EMW33C3
Description
22315EMW33C3 SPHERICAL RLR BRG ; 75MM ID 160MM OD 55MM WD
Part # 22315EMW33C3
BDI # 20054406
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
5409 A
Description
5409 A ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 5409 A
BDI # 1265709
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
257793
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
22317EJW33C3
Description
22317EJW33C3 SPHERICAL RLR BRG ; 85MM ID 180MM OD 60MM WD ST CAGE
Part # 22317EJW33C3
BDI # 20054220
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SL045016-D-PP-2NR
Description
SL045016-D-PP-2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 80MM ID X 125MM OD
Part # SL045016-D-PP-2NR
BDI # 24585452
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
HH224310B-2
Description
HH224310B-2 TAPERED ROLLER BRG CUP ; SINGLE 8-12 OD
Part # HH224310B-20024
BDI # 1357515
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
223.723
Inch - Metric:
Inch
Outside Diameter - Inch:
8.375
Flange Outside Diameter - Inch:
8.808
Outside Diameter - Millimeter:
212.725
Other Features:
Heavy Duty | Flanged OD | With Keyway or Slot
Global Part Number GPN:
649916
Precision Class:
Standard
Basic Number:
HH224310B