Page 1 of 16

Next

Compare
24192CAMC3P55W507

COMPARE

24192CAMC3P55W507

Description
24192CAMC3P55W507 SPHERICAL ROLLER BRG ; 460MM BOREX760MM ODX300MM W

NSK

Part # 24192CAMC3P55W507

BDI # 21736787

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23292CAME9P55W507

COMPARE

23292CAME9P55W507

Description
23292CAME9P55W507 SPHERICAL ROLLER BRG ; 460MM BOREX830MM ODX296MM W 2-ROW

NSK

Part # 23292CAME9P55W507

BDI # 21736470

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23292CAMKE4

COMPARE

23292CAMKE4

Description
23292CAMKE4 SPHERICAL ROLLER BEARING

NSK

Part # 23292CAMKE4

BDI # 1185038

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23292CAME4C3

COMPARE

23292CAME4C3

Description
23292CAME4C3 SPHERICAL ROLLER BEARING ; 460MM BOREX830MM ODX296MM W 2-ROW

NSK

Part # 23292CAME4C3

BDI # 20400462

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23292CAG3MKW507

COMPARE

23292CAG3MKW507

Description
23292CAG3MKW507 SPHERICAL ROLLER BEARING ; 460MM BOREX830MM ODX296MM W 2-ROW

NSK

Part # 23292CAG3MKW507

BDI # 21736466

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY