Page 1 of 8

Next

Compare
23292 CA/C08W33VE554E

COMPARE

23292 CA/C08W33VE554E

Description
23292 CA /C08W33VE554E SPHR ROLLER BRG

SKF

Part # 23292 CA/C08W33VE554E

BDI # 1247915

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23292 CA/W33

COMPARE

23292 CA/W33

Description
23292 CA /W33 SPHR ROLLER BRG ; 460MMX830MMX296MM

SKF

Part # 23292 CA/W33

BDI # 1247916

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23292CAME9P55W507

COMPARE

23292CAME9P55W507

Description
23292CAME9P55W507 SPHERICAL ROLLER BRG ; 460MM BOREX830MM ODX296MM W 2-ROW

NSK

Part # 23292CAME9P55W507

BDI # 21736470

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23292CAMKE4

COMPARE

23292CAMKE4

Description
23292CAMKE4 SPHERICAL ROLLER BEARING ; 460MM BOREX830MM ODX296MM W 2-ROW

NSK

Part # 23292CAMKE4

BDI # 1185038

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23292CAME4C3

COMPARE

23292CAME4C3

Description
23292CAME4C3 SPHERICAL ROLLER BEARING ; 460MM BOREX830MM ODX296MM W 2-ROW

NSK

Part # 23292CAME4C3

BDI # 20400462

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY