340RYL1963W33W2W30BC4
Description
340RYL1963W33W2W30BC4 ; CYLINDRICAL ROLLER BEARING
Part # 340RYL1963W33W2W30BC4
BDI # 21955905
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
750ARXS3005CF1
Description
750ARXS3005CF1 ; CYLINDRICAL ROLLER BEARING
Part # 750ARXS3005CF1
BDI # 21955943
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
32.008
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
39.37
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
NP331717-20082
Description
NP331717-20082 TAPERED ROLLER BRG CUP ; 1-CUP CNTRL STAND 4 OD
Part # NP331717-20082
BDI # 24626010
Features
Component:
Cup
Width - Millimeter:
349.758
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
20.079
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
510.007
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
NP331717-20082
340RYL1963W33W2W30BC3
Description
340RYL1963W33W2W30BC3 ; CYLINDRICAL ROLLER BEARING
Part # 340RYL1963W33W2W30BC3
BDI # 21955903
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No