Page 1 of 2

Next

Compare
241/710CAMK30E4

COMPARE

241/710CAMK30E4

Description
241/710CAMK30E4 SPHERICAL ROLLER BEARING ; 710MM BOREX1150MM ODX438MM W

NSK

Part # 241/710CAMK30E4

BDI # 20400594

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 45.276
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
241/710-B-K30-MB

COMPARE

241/710-B-K30-MB

Description
241/710-B-K30-MB SPHERICAL ROLLER BRG ; NON-RETURNABLE

FAG

Part # 241/710-B-K30-MB

BDI # 1142883

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 45.276
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
241/710-B-K30-MB-C3

COMPARE

241/710-B-K30-MB-C3

Description
241/710-B-K30-MB-C3 SPHERICAL ROLLER BRG ; 710MM X 1150MM X 438MM

FAG

Part # 241/710-B-K30-MB-C3

BDI # 1142884

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 45.276
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23152CAMKDD2E4C3TF

COMPARE

23152CAMKDD2E4C3TF

Description
23152CAMKDD2E4C3TF SPHERICAL RLR BEARING ; POR 260MM BOREX440MM ODX144MM W

NSK

Part # 23152CAMKDD2E4C3TF

BDI # 24666266

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.669
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23056CAG3MKC4W507TL

COMPARE

23056CAG3MKC4W507TL

Description
23056CAG3MKC4W507TL SPHER ROLLER BEARING ; 280MM BOREX420MM ODX106MM W

NSK

Part # 23056CAG3MKC4W507TL

BDI # 24666468

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY