22316EAE4
Description
22316EAE4 SPHERICAL ROLLER BEARING ; 80MM BOREX170MM ODX58MM W
Part # 22316EAE4
BDI # 1184292
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NN 3030 K/SPW33
Description
NN 3030 K /SPW33 CYL ROLLER BRG ; NON-RETURNABLE
Part # NN 3030 K/SPW33
BDI # 1418372
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455321
Number of Rows of Rollers:
Double Row
NU 2224 ECML/C3
Description
NU 2224 ECML /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 120MMB 215MMOD 58 WID
Part # NU 2224 ECML/C3
BDI # 1416145
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455600
Number of Rows of Rollers:
Single Row
3313BTNC3
Description
3313BTNC3 ANGULAR CONTACT BALL BEARING ; 2-ROW
Part # 3313BTNC3
BDI # 17757761
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
8311
Description
8311 ANG CONTACT BALL BRG ; 55MM BORE 120MM OD 58MM WD
Part # MRC.8311
BDI # 663241
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
254741
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)