L860010CD-2
Description
L860010CD-2 TAPERED ROLLER BRG ; DBL CUP
Part # L860010CD-20000
BDI # 1363202
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
16.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
415.925
Other Features:
Light Duty | Outer Race with Oil Hole and Groove
Global Part Number GPN:
647563
Precision Class:
Standard
Basic Number:
L860010CD
23952EMW33W94AC3
Description
23952EMW33W94AC3 SPHERICAL RLR BRG ; 260MM ID 360MM OD 75MM WD
Part # 23952EMW33W94AC3
BDI # 20054645
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23952EMW33
Description
23952EMW33 SPHERICAL RLR BRG ; 260MM ID 360MM OD 75MM WD
Part # 23952EMW33
BDI # 20054646
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23036KEMW33C3
Description
23036KEMW33C3 SPHERICAL RLR BRG ; 180MM ID 280MM OD 74MM WD
Part # 23036KEMW33C3
BDI # 20054098
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NP899084-2
Description
NP899084-2 TAPERED ROLLER BEARING CUP ; SINGLE 18-24 OD
Part # NP899084-20J03
BDI # 24626247
Features
Component:
Cup
Width - Millimeter:
74.676
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
488.95
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
NP899084