Page 1 of 170

Next

Compare
23224 CCK/W33

COMPARE

23224 CCK/W33

Description
23224 CCK /W33 SPHR ROLLER BRG ; 120MM BORE 215MM OD 76MM WID

SKF

Part # 23224 CCK/W33

BDI # 1418967

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
7032CTRDUMP3

COMPARE

7032CTRDUMP3

Description
7032CTRDUMP3 PRECISION AC BALL BEARING

NSK

Part # 7032CTRDUMP3

BDI # 19372335

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
NJ336M

COMPARE

NJ336M

Description
NJ336M CYLINDRICAL ROLLER BEARING

NSK

Part # NJ336M

BDI # 20399646

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ336MC3

COMPARE

NJ336MC3

Description
NJ336MC3 CYLINDRICAL ROLLER BEARING

NSK

Part # NJ336MC3

BDI # 20399648

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
7940A5TRDUMP3

COMPARE

7940A5TRDUMP3

Description
7940A5TRDUMP3 PRECISION AC BALL BEARING

NSK

Part # 7940A5TRDUMP3

BDI # 19372741

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY