M231610CD-3
Description
M231610CD-3 TAPERED ROLLER BRG ; DBL CUP
Part # M231610CD-30000
BDI # 1365503
Features
Component:
Double Cup
Width - Millimeter:
76.2
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
222.25
Other Features:
Medium Duty | Outer Race with Oil Hole and Groove
Precision Class:
Class 3
Basic Number:
M231610CD #3
7944A5TRDULP4
Description
7944A5TRDULP4 PRECISION AC BALL BEARING ; 220MM BOREX300MM ODX38MM W 1-ROW
Part # 7944A5TRDULP4
BDI # 1188114
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7944CTRDULP4
Description
7944CTRDULP4 PRECISION AC BALL BEARING ; 220MM BOREX300MM ODX38MM W 1-ROW
Part # 7944CTRDULP4
BDI # 1188115
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7944CTRDUMP3
Description
7944CTRDUMP3 PRECISION AC BALL BEARING ; 220MM BOREX300MM ODX38MM W 1-ROW
Part # 7944CTRDUMP3
BDI # 19372755
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7944A5TRDULP3
Description
7944A5TRDULP3 PRECISION AC BALL BEARING ; 220MM BOREX300MM ODX38MM W 1-ROW
Part # 7944A5TRDULP3
BDI # 19372749
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring