Page 1 of 10

Next

Compare
230/670CAME4

COMPARE

230/670CAME4

Description
230/670CAME4 SPHERICAL ROLLER BEARING ; 670MM BOREX980MM ODX230MM W 2-ROW

NSK

Part # 230/670CAME4

BDI # 20400322

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
928RXS3304A

COMPARE

928RXS3304A

Description
928RXS3304A CYLINDRICAL ROLLER BRG ; 36 OD MULTI-ROW

TIMKEN

Part # 928RXS3304A

BDI # 1352450

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 45.276
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
239/560CAMKP55W507

COMPARE

239/560CAMKP55W507

Description
239/560CAMKP55W507 SPHERICAL RLR BEARING ; POR 560MM BOREX750MM ODX140MM W

NSK

Part # 239/560CAMKP55W507

BDI # 24666333

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/600CAMP55W507

COMPARE

239/600CAMP55W507

Description
239/600CAMP55W507 SPHERICAL RLR BEARING ; POR 600MM BOREX800MM ODX150MM W

NSK

Part # 239/600CAMP55W507

BDI # 24666334

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/630CAMKC3W509DLC

COMPARE

239/630CAMKC3W509DLC

Description
239/630CAMKC3W509DLC SPHERICAL RLR BRG ; POR 630MM BOREX850MM ODX165MM W

NSK

Part # 239/630CAMKC3W509DLC

BDI # 24666337

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY