Page 1 of 10

Next

Compare
IR300X330X80-XL

COMPARE

IR300X330X80-XL

Description
NOT AVAILABLE IN CANADA

INA

Part # IR300X330X80-XL

BDI # 1174078

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 12.992
Retainer: Not Applicable
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN: 373893
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
LRT30033080

COMPARE

LRT30033080

Description
LRT30033080 INNER RING ; POR FOR GENERAL USAGE

IKO

Part # LRT30033080

BDI # 515641

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 12.992
Retainer: Not Applicable
Other Features: Plain Inner Ring
Global Part Number GPN: 373020
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
23960CAMP55W507

COMPARE

23960CAMP55W507

Description
23960CAMP55W507 SPHERICAL ROLLER BEARING ; 300MM BOREX420MM ODX90MM W 2-ROW

NSK

Part # 23960CAMP55W507

BDI # 21736588

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23960EMBW509C08

COMPARE

23960EMBW509C08

Description
23960EMBW509C08 SPHERICAL RLR BRG ; 300MM ID 420MM OD 90MM WD

TIMKEN

Part # 23960EMBW509C08

BDI # 20054451

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23960CAMKC4W507

COMPARE

23960CAMKC4W507

Description
23960CAMKC4W507 SPHERICAL ROLLER BEARING ; 300MM BOREX420MM ODX90MM W 2-ROW

NSK

Part # 23960CAMKC4W507

BDI # 21736584

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY