Page 1 of 117

Next

Compare
22234EJW33C3

COMPARE

22234EJW33C3

Description
22234EJW33C3 SPHERICAL RLR BRG ; 170MM ID 310MM OD 86MM WD

TIMKEN

Part # 22234EJW33C3

BDI # 20054189

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22236EAKW33

COMPARE

22236EAKW33

Description
22236EAKW33 SPHERICAL ROLLER BEARING ; SMALL BORE

NTN

Part # 22236EAKW33

BDI # 17149679

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 160 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22324CAMKE4

COMPARE

22324CAMKE4

Description
22324CAMKE4 SPHERICAL ROLLER BEARING ; 120MM BOREX260MM ODX86MM W

NSK

Part # 22324CAMKE4

BDI # 1184371

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.236
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22236CDW507

COMPARE

22236CDW507

Description
22236CDW507 SPHERICAL ROLLER BEARING ; 180MM BOREX320MM ODX86MM W 2-ROW

NSK

Part # 22236CDW507

BDI # 21734508

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23132EAKW33C3

COMPARE

23132EAKW33C3

Description
23132EAKW33C3 SPHERICAL ROLLER BEARING ; SMALL BORE

NTN

Part # 23132EAKW33C3

BDI # 1199970

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY